!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX JOINT PLIERS, DELUXE CUSHION GRIP, JOINT PLIERS, 10 IN L

BOX JOINT PLIERS, DELUXE CUSHION GRIP, JOINT PLIERS, 10 IN L

JET

BOX JOINT PLIERS, DELUXE CUSHION GRIP, JOINT PLIERS, 10 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX JOINT PLIERS, DELUXE CUSHION GRIP, JOINT PLIERS, 10 IN L

BOX JOINT PLIERS, DELUXE CUSHION GRIP, JOINT PLIERS, 10 IN L

JET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET730232
  • Mfr. Model # 730232
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This box joint pliers has a length of 10 inch. It features cushion grip handle for added comfort, ideal for use on pipe and water pumps, machined jaws p and more. In addition, it has a deluxe cushion grip.

Technical Specs

  • ItemBox Joint Pliers
  • Overall Length10 in
  • FeaturesCushion Grip Handle for Added Comfort, Ideal for Use on Pipe and Water Pumps, Machined Jaws Provide a Reliable and Secure Grip, Made of Heavy-Duty Chrome Vanadium Steel, Narrow Profile Design for Work in Confined Areas, Press Button Action Provides Fast and Firm Adjustment Directly on the Workpiece, Unique Box Joint Adjusting System Allows Quick and Easy One-Hand Adjustments, V-Groove Jaws Grips Any Shaped Object
  • Plier Type Joint Pliers
  • Grip Style Deluxe Cushion
  • Steel Type Chrome Vanadium Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list