!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOT LINERS, SIZE 14 TO 15, DUAL LAYER THERMAL ACRYLIC/COTTON, BLUE/GREY, ANKLE

MEN'S BOOT LINERS, SIZE 14 TO 15, DUAL LAYER THERMAL ACRYLIC/COTTON, BLUE/GREY, ANKLE

VIKING

MEN'S BOOT LINERS, SIZE 14 TO 15, DUAL LAYER THERMAL ACRYLIC/COTTON, BLUE/GREY, ANKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOT LINERS, SIZE 14 TO 15, DUAL LAYER THERMAL ACRYLIC/COTTON, BLUE/GREY, ANKLE

MEN'S BOOT LINERS, SIZE 14 TO 15, DUAL LAYER THERMAL ACRYLIC/COTTON, BLUE/GREY, ANKLE

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.35 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14V987
  • Mfr. Model # VF22-14/15
  • UNSPSC # 46181535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These blue/grey, men's boot liners are made of dual-layer thermal acrylic/cotton and fit sizes 14 to 15. They feature an outside cotton layer to absorb moisture and an acrylic fleece inside layer that insulates while drawing perspiration from your feet. The boot liner with ankle sock height is designed to fit all full rubber and rubber bottom boots.

Technical Specs

  • ItemBoot Liner
  • HeightAnkle
  • MaterialAcrylic, Cotton
  • Sock HeightAnkle
  • Size 14 to 15
  • Gender Men's
  • Colour Grey
  • Footwear Brand VIKING
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list