!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BODY BELT, XL, 1 BACK D-RING, TONGUE BUCKLE, 310 LB CAPACITY, STEEL HARDWARE

SAFETY BODY BELT, XL, 1 BACK D-RING, TONGUE BUCKLE, 310 LB CAPACITY, STEEL HARDWARE

PEAKWORKS

SAFETY BODY BELT, XL, 1 BACK D-RING, TONGUE BUCKLE, 310 LB CAPACITY, STEEL HARDWARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BODY BELT, XL, 1 BACK D-RING, TONGUE BUCKLE, 310 LB CAPACITY, STEEL HARDWARE

SAFETY BODY BELT, XL, 1 BACK D-RING, TONGUE BUCKLE, 310 LB CAPACITY, STEEL HARDWARE

PEAKWORKS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV8051014
  • Mfr. Model # V8051014
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This body belt is size X-large, has a 310-pound weight capacity and includes steel hardware with polyester webbing. Body belts fit around the waist and have D-rings that connect to positioning and restraint lanyards that are attached to an anchor point on a building or structure.

Technical Specs

  • ItemBody Belt
  • Includes PaddingNo
  • SizeXL
  • Maximum Waist Size52 in
  • Minimum Waist Size44 in
  • Webbing CoatingPolyester
  • Number of D-Rings 1
  • D-Ring Locations Back
  • Webbing Material Polyester
  • Hardware Material Steel
  • Buckle Type Tongue
  • Weight Capacity 310 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list