!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BMP71 LABELS

BMP71 LABELS

BRADY

BMP71 LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BMP71 LABELS

BMP71 LABELS

BRADY

Clearance Price :
$51.74 / EACH

Your Price : $206.96 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY114805
  • Mfr. Model # M71-30-428-CALI
  • UNSPSC # 55121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemLabel Cartridge
  • Compatible Grainger Part Number5EAW1
  • Label ColourWhite
  • Label Height1 1/2"
  • Label Width3/4"
  • Printer Series CompatibilityBMP71
  • Material SeriesB-428
  • Resistance PropertiesChemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Product TypeAsset Tracking Calibration Labels
  • Adhesive MaterialAcrylic
  • Inkjet PrintableNo
  • Label ShapeRectangle
  • Labels per Row1
  • Minimum Service Temperature-40 Degrees F
  • Service Temperature Range-40 Degrees to 248 Degrees F
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number M71-R4300
  • Label Finish Matte
  • Label Material Metallized Polyester B428
  • Labels per Roll 250
  • Adhesive Properties Permanent Adhesive
  • Recommended Ribbon M71-R4300
  • Preprinted Text Calibration
  • Adhesive Yes
  • Application General and Industrial ID
  • Label Media Format Precut Roll
  • Label Thickness 0.0044"
  • Maximum Service Temperature 248 Degrees F
  • Secondary Label Included No
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: Halogen Free (DIN VDE 0472 part 815): UL Recognized
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list