!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, ECO-FRIENDLY, 3 MIL THICK, SZ 9/L, BLUE, NITRILE, PKG100

DISPOSABLE GLOVES, ECO-FRIENDLY, 3 MIL THICK, SZ 9/L, BLUE, NITRILE, PKG100

BDG

DISPOSABLE GLOVES, ECO-FRIENDLY, 3 MIL THICK, SZ 9/L, BLUE, NITRILE, PKG100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DISPOSABLE GLOVES, ECO-FRIENDLY, 3 MIL THICK, SZ 9/L, BLUE, NITRILE, PKG100

DISPOSABLE GLOVES, ECO-FRIENDLY, 3 MIL THICK, SZ 9/L, BLUE, NITRILE, PKG100

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.95 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG88-1-7800L
  • Mfr. Model # 88-1-7800-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These non-sterile, disposable, blue, powder-free nitrile gloves will suit all general purposes. They come in a size large (9) and are equipped with a grain texture, with 100 per package. These eco-friendly gloves also come with a thickness of 3 mil, and an Acceptable Quality Level (AQL) of 2.5.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeChemical-Resistant, Food-Grade
  • Finger Thickness3.00 mil
  • Length9 1/2 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowder-Free
  • StandardsEN 374-1, EN 374-2, EN 374-5, FDA 21 CFR 177.2600
  • TextureGrain
  • Accelerator-FreeNo
  • Series88-1-7800
  • Tested for Fentanyl ProtectionNo
  • Size - Numeric9
  • Acceptable Quality Level (AQL) 1.5
  • Colour Blue
  • Cuff Thickness 3.00 mil
  • Features Ambidextrous: Dexterity: Chemical Resistant
  • Latex-Free Yes
  • Material Nitrile
  • Palm Thickness 3 mil
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Fingers Only
  • EN ISO 374 Chemicals Tested J - n-Heptane: K - Sodium Hydroxide 40%: O - Ammonium Hydroxide 25%
  • Tested for Chemotherapy Drugs No
  • Size- Alpha L
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list