!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLOWGUN W EXTENSION, PISTOL GRIP, 101 DBA, 100 PSI, 3/8 IN FNPT, CHROME, CAST ALUMINUM/STEEL

BLOWGUN W EXTENSION, PISTOL GRIP, 101 DBA, 100 PSI, 3/8 IN FNPT, CHROME, CAST ALUMINUM/STEEL

GUARDAIR

BLOWGUN W EXTENSION, PISTOL GRIP, 101 DBA, 100 PSI, 3/8 IN FNPT, CHROME, CAST ALUMINUM/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BLOWGUN W EXTENSION, PISTOL GRIP, 101 DBA, 100 PSI, 3/8 IN FNPT, CHROME, CAST ALUMINUM/STEEL

BLOWGUN W EXTENSION, PISTOL GRIP, 101 DBA, 100 PSI, 3/8 IN FNPT, CHROME, CAST ALUMINUM/STEEL

GUARDAIR

Clearance Price :
$121.25 / EACH

Your Price : $161.67 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRU75TX036SS3
  • Mfr. Model # U75TX036SS3
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Product Details

This pistol-grip blowgun has a 36-inch steel extension, a steel nozzle, and a cast aluminum body. It has a maximum dBA of 101 and a maximum inlet pressure of 100 PSI. This gun is chrome-coloured, 39.5 inches in length overall, and is best used on the toughest applications and to move heavy debris quickly. It comes with a long trigger and an adjustable hanging hook. The inlet size is 3/8-inch FNPT.

Technical Specs

  • ItemExtension and Nozzle
  • Nozzle Tip MaterialSteel
  • Sound Level101 dB
  • Output Thrust3.3 lb
  • Air Inlet Size3/8 in
  • Air Inlet TypeNPT
  • Air Inlet3/8 in NPT Female
  • Extension Size36 in
  • Overall Length39 5/7 in
  • StandardsOSHA
  • Number of Nozzles Included 1
  • Nozzle Extra Thrust
  • OSHA Pressure Compliant Yes
  • Body Material Cast Aluminum
  • Air Inlet Gender Female
  • Air Consumption 66 cfm
  • Application Best Used on the Toughest Applications and to Move Heavy Debris Quickly
  • Includes Steel Extension, Steel Nozzle
  • Overall Width 6 3/5 in
  • Trigger Lever
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list