!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOCK SNATCH W SHACKLE, 2 TON, 3 IN SHEAVE OD, BRONZE BUSHING, 5/16 TO 3/8 IN MAX CABLE

BLOCK SNATCH W SHACKLE, 2 TON, 3 IN SHEAVE OD, BRONZE BUSHING, 5/16 TO 3/8 IN MAX CABLE

MCKISSICK

BLOCK SNATCH W SHACKLE, 2 TON, 3 IN SHEAVE OD, BRONZE BUSHING, 5/16 TO 3/8 IN MAX CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOCK SNATCH W SHACKLE, 2 TON, 3 IN SHEAVE OD, BRONZE BUSHING, 5/16 TO 3/8 IN MAX CABLE

BLOCK SNATCH W SHACKLE, 2 TON, 3 IN SHEAVE OD, BRONZE BUSHING, 5/16 TO 3/8 IN MAX CABLE

MCKISSICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $362.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB0109037
  • Mfr. Model # 0109037
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.06 lbs

Product Details

This block snatch is for wire rope cable and has self-lubricating bronze bushing bearings. Its maximum cable size is 5/16 to 3/8 inches, and it can lift up to two tons. The sheave has a three-inch outside diameter.

Technical Specs

  • ItemSnatch Block
  • Working Load Limit4,000 lb
  • Compatible Rope Diameter5/16 in to 3/8 in
  • Bearing TypeBronze Bushing
  • Product Type Snatch Block
  • Attachment Type Swivel Eye
  • Sheave Outside Diameter 3 in
  • Standards ASME B30.26. I

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories