!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNATCH BLOCK W HOOK, 5 TONS, 4 1/8 IN SHEAVE OD, 3/8 TO 1/2 IN CABLE, BRONZE BUSHING

SNATCH BLOCK W HOOK, 5 TONS, 4 1/8 IN SHEAVE OD, 3/8 TO 1/2 IN CABLE, BRONZE BUSHING

MCKISSICK

SNATCH BLOCK W HOOK, 5 TONS, 4 1/8 IN SHEAVE OD, 3/8 TO 1/2 IN CABLE, BRONZE BUSHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNATCH BLOCK W HOOK, 5 TONS, 4 1/8 IN SHEAVE OD, 3/8 TO 1/2 IN CABLE, BRONZE BUSHING

SNATCH BLOCK W HOOK, 5 TONS, 4 1/8 IN SHEAVE OD, 3/8 TO 1/2 IN CABLE, BRONZE BUSHING

MCKISSICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,659.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB0599800
  • Mfr. Model # 0599800
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Lebus(R) series L-170 snatch block has a forged alloy, steel-quenched, tempered hook, and can be opened and closed in seconds without the use of tools. It has a maximum load weight of five tons, and a maximum cable size of 3/8 to 1/2 inches. This snatch block has bronze bushing bearings, and the sheave has an outside diameter of 4 1/8 inches.

Technical Specs

  • ItemSnatch Block
  • Working Load Limit10,000 lb
  • Sheave Outside Diameter4 in
  • StandardsASME B30.26. I
  • Product Type Snatch Block
  • Compatible Rope Diameter 3/8 in to 1/2 in
  • Bearing Type Bronze Bushing

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list