!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLIND RIVET, 1 47/71 IN L, 0.156 IN DIA, INCH, 1 21/32 IN OVERALL L, 23/64 IN BODY L, DOME, 500 PK

BLIND RIVET, 1 47/71 IN L, 0.156 IN DIA, INCH, 1 21/32 IN OVERALL L, 23/64 IN BODY L, DOME, 500 PK

APPROVED VENDOR

BLIND RIVET, 1 47/71 IN L, 0.156 IN DIA, INCH, 1 21/32 IN OVERALL L, 23/64 IN BODY L, DOME, 500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLIND RIVET, 1 47/71 IN L, 0.156 IN DIA, INCH, 1 21/32 IN OVERALL L, 23/64 IN BODY L, DOME, 500 PK

BLIND RIVET, 1 47/71 IN L, 0.156 IN DIA, INCH, 1 21/32 IN OVERALL L, 23/64 IN BODY L, DOME, 500 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.97 / pkg. of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP32ML87
  • Mfr. Model # U34142.015.0053
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.519 lbs

Product Details

This blind rivet is made of IFI-114-50 stainless steel and has a bright (uncoated) finish. Plus, it is grey and meets the standards for IFI-114.

Technical Specs

  • ItemBlind Rivet
  • Overall Length1 21/32 in
  • Shank Diameter0.156 in
  • Body MaterialStainless Steel
  • Head TypeDome
  • Head Angle90 Degrees
  • Tensile Strength820 lb
  • Minimum Material Thickness1/8 in
  • Material Grade/ClassIFI-114-50
  • ColourGrey
  • StandardsIFI-114
  • Head Diameter Tolerance+/-0.016 in
  • Blind Rivet TypeOpen End
  • System of Measurement Inch
  • Body Length 23/64 in
  • Product Type Blind Rivet
  • Finish Bright (Uncoated)
  • Head Diameter 5/16 in
  • Shear Strength 650 lb
  • Maximum Hole Diameter 0.164 in
  • Maximum Material Thickness 3/16 in
  • Mandrel Material Steel
  • Minimum Hole Diameter 0.16 in
  • Drill Size #20
  • Rivet Number 53
  • Body Length Tolerance -0.004 in/+0.020 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list