!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLIND RIVET, 2 26/51 IN L, 0.188 IN DIA, INCH, 2 33/64 IN OVERALL L, 1 13/64 IN BODY L, 250 PK

BLIND RIVET, 2 26/51 IN L, 0.188 IN DIA, INCH, 2 33/64 IN OVERALL L, 1 13/64 IN BODY L, 250 PK

APPROVED VENDOR

BLIND RIVET, 2 26/51 IN L, 0.188 IN DIA, INCH, 2 33/64 IN OVERALL L, 1 13/64 IN BODY L, 250 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLIND RIVET, 2 26/51 IN L, 0.188 IN DIA, INCH, 2 33/64 IN OVERALL L, 1 13/64 IN BODY L, 250 PK

BLIND RIVET, 2 26/51 IN L, 0.188 IN DIA, INCH, 2 33/64 IN OVERALL L, 1 13/64 IN BODY L, 250 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.32 / pkg. of 250

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP32ML36
  • Mfr. Model # U34130.018.0616
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This blind rivet is made of IFI-114-30 steel and has a bright (uncoated) finish. Plus, it is grey and meets the standards for IFI-114.

Technical Specs

  • ItemBlind Rivet
  • Overall Length2 33/64 in
  • Shank Diameter0.188 in
  • FinishBright (Uncoated)
  • Head Diameter3/8 in
  • Shear Strength540 lb
  • Maximum Hole Diameter0.196 in
  • Maximum Material Thickness1 in
  • Mandrel MaterialSteel
  • Minimum Hole Diameter0.192 in
  • Drill Size#11
  • Rivet Number616
  • Body Length Tolerance-0.004 in/+0.020 in
  • System of Measurement Inch
  • Body Length 1 13/64 in
  • Body Material Steel
  • Head Type Dome
  • Head Angle 90 Degrees
  • Tensile Strength 680 lb
  • Épaisseur minimale de matériau 7/8 in
  • Material Grade/Class IFI-114-30
  • Colour Grey
  • Standards IFI-114
  • Head Diameter Tolerance +/-0.019 in
  • Blind Rivet Type Open End
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list