BLADE RECIPO 6X3/4X.050 6T 5/PK
BLADE RECIPO 6X3/4X.050 6T 5/PK
LENOX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Roughing-in work in wood, nail-embedded wood and metal. Reciprocating saw blade, 6 inches long x 3/4 inches wide x 0.050 inches thick. Teeth per inch, 6.
Technical Specs
Item Reciprocating Saw Blade
Materials Cut Nail-Embedded Wood, Wood
Teeth per Inch 6 TPI
Blade Material Bi-Metal
Back Style Tapered
Cutting Edge Style Rigid for Straight Cuts
Height 3/4 in
Primary Material Application Wood
Blade Length 6 in
Cut Width 0.04 in
Tip Material Bi-Metal
Number of Cutting Edges 1
For Use With Saw Type Reciprocating Saws
Country of Origin United States
(subject to change)
Alternate Products
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.41
/ PAQUET
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.08
/ PAQUET
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.44
/ PAQUET
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.24
/ PAQUET
BOSCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.25
/ CHAQUE
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.44
/ PAQUET
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.88
/ PAQUET
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.97
/ PAQUET
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.18
/ PAQUET
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.98
/ CHAQUE