!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLADE HEAD,BLUE,163 MM L,18 MM W,PK10

BLADE HEAD,BLUE,163 MM L,18 MM W,PK10

MARTOR

BLADE HEAD,BLUE,163 MM L,18 MM W,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
BLADE HEAD,BLUE,163 MM L,18 MM W,PK10

BLADE HEAD,BLUE,163 MM L,18 MM W,PK10

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTA37000102
  • Mfr. Model # 370001.02
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • ItemBlade Head
  • Number of Blades Included1
  • Handle ColourBlue
  • Handle StyleErgonomic
  • Overall Length163 mm
  • Manufacturer Model Number of Included BladeSECUMAX Blade No. 3770
  • For Cutting CardboardFor Cutting Cardboard
  • IncludesBlade
  • Blade Change Method Tool-Less Blade Change
  • Handle Material Fibreglass
  • Hand Orientation Ambidextrous
  • Other Material Applications Foam, Polystyrene
  • Overall Width 18 mm
  • Blade Edge Type Concealed Blade
  • For Cutting Plastic Plastic Strapping Band
  • Package Quantity 10
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list