!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SAW BLADE, TURBO, 4 IN DIA, ⅝ IN, WET/DRY, 14500 RPM, STONE/CONCRETE/BRICK

DIAMOND SAW BLADE, TURBO, 4 IN DIA, ⅝ IN, WET/DRY, 14500 RPM, STONE/CONCRETE/BRICK

BOSCH

DIAMOND SAW BLADE, TURBO, 4 IN DIA, ⅝ IN, WET/DRY, 14500 RPM, STONE/CONCRETE/BRICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, TURBO, 4 IN DIA, ⅝ IN, WET/DRY, 14500 RPM, STONE/CONCRETE/BRICK

DIAMOND SAW BLADE, TURBO, 4 IN DIA, ⅝ IN, WET/DRY, 14500 RPM, STONE/CONCRETE/BRICK

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSDB442C
  • Mfr. Model # DB442C
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This diamond saw blade has a four-inch diameter with 0.08 inch kerf/plate thickness and a speed of 14500 RPM. It has a turbo rim a ⅝ inch round arbour, and a segment thickness of 0.075 inch. The wet/dry cutting blade cuts stone, concrete, and brick. It cuts up to 0.08 inch width and one inch depth.

Technical Specs

  • ItemDiamond Saw Blade
  • Arbor Size5/8 in
  • Max. Blade Speed14,500 RPM
  • For Use With Saw TypeAngle Grinders
  • Rim TypeTurbo
  • Primary Material ApplicationGeneral Purpose
  • GradeBest
  • Blade MaterialDiamond
  • Plate Thickness0.075 in
  • Blade Dia. 4 in
  • Arbor Shape Round
  • Max. Saw Power 14,500 RPM
  • Cutting Type Wet/Dry
  • Max. Cutting Depth 1 in
  • Materials Cut Concrete, Masonry, Stone
  • Cut Width 0.08 in
  • Diamond Knockout Diamond Knockout Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list