!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLADE CONNECTOR,WHITE,15 A,HOSPITAL

BLADE CONNECTOR,WHITE,15 A,HOSPITAL

BRYANT

BLADE CONNECTOR,WHITE,15 A,HOSPITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE CONNECTOR,WHITE,15 A,HOSPITAL

BLADE CONNECTOR,WHITE,15 A,HOSPITAL

BRYANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLBRY8269NC
  • Mfr. Model # BRY8269NC
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemStraight Blade Connector
  • Housing ColourWhite
  • Number of Poles2
  • PhaseSingle
  • Voltage Rating125V AC
  • For Minimum Cable Diameter0.25 in
  • GroundingGrounded
  • IP RatingNot Rated
  • Maximum Wire Size10 AWG
  • Power Indicating LightNo
  • Wiring StyleStandard
  • For LocationIndoor
  • Minimum Operating Temperature-40 Degrees F
  • Current Rating 15 A
  • NEMA Receptacle Configuration 5-15R
  • Number of Wires 3
  • Resistance Properties Chemical Resistant, Dust Ignition Proof, Impact Resistant
  • For Maximum Cable Diameter 0.66 in
  • Grade Hospital Grade
  • Housing Material Composite
  • Market Commercial, Industrial
  • Minimum Wire Size 14 AWG
  • Standards NEMA WD-1, NEMA WD-5, UL 498
  • For Environment Dry
  • Maximum Operating Temperature 75 Degrees C
  • Overall Length 2.95 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list