PIPE: BLACK STEEL, 3 IN NOMINAL PIPE SIZE, 12 IN L, UNTHREADED, SCHEDULE 40, WELDED
PIPE: BLACK STEEL, 3 IN NOMINAL PIPE SIZE, 12 IN L, UNTHREADED, SCHEDULE 40, WELDED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Max. pressure: 150 PSI WOG @ 72 deg F: 150 PSI saturated steam. Can be custom threaded to meet specific requirements or welded. Use in industrial applications with air, oil, natural gas, or steam. Meet ASTM A-53-A/API-5LA standards. Note: Pipes must be used with properly rated fittings.
Technical Specs
Item Pipe
Fitting Compatibility Class 150
Inside Diameter 3 in
Material Grade Grade B
Maximum Operating Temperature 600 Degrees F
Metal Pipe Construction Welded
Nominal Pipe Size 3 in
Overall Length 12 in
Schedule Schedule 40
Side B Connection Type Unthreaded
Thread Configuration Unthreaded
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Gravity Flow No Gravity Flow
Material Steel
Maximum Operating Pressure 150 psi @ 366 Degrees F
Maximum Steam Pressure 866 psi @ 650 Degrees F
Minimum Operating Temperature -20 Degrees F
Outside Diameter 3 1/2 in
Pipe Weld Type Electric Resistance Weld
Side A Connection Type Unthreaded
Standards ASTM A53-A, API-5LA
Wall Thickness 0.203 in
Country of Origin Mexico
(subject to change)
Related Products
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.43
/ ROLL