!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE: BLACK STEEL, 1¼ IN NOMINAL PIPE SIZE, 3 FT LG, UNTHREADED, SCHEDULE 40, WELDED

PIPE: BLACK STEEL, 1¼ IN NOMINAL PIPE SIZE, 3 FT LG, UNTHREADED, SCHEDULE 40, WELDED

APPROVED VENDOR

PIPE: BLACK STEEL, 1¼ IN NOMINAL PIPE SIZE, 3 FT LG, UNTHREADED, SCHEDULE 40, WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE: BLACK STEEL, 1¼ IN NOMINAL PIPE SIZE, 3 FT LG, UNTHREADED, SCHEDULE 40, WELDED

PIPE: BLACK STEEL, 1¼ IN NOMINAL PIPE SIZE, 3 FT LG, UNTHREADED, SCHEDULE 40, WELDED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1CPY7
  • Mfr. Model # 586-360LS
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.833 lbs

Product Details

Max. pressure: 150 PSI WOG @ 72 deg F: 150 PSI saturated steam. Can be custom threaded to meet specific requirements or welded. Use in industrial applications with air, oil, natural gas, or steam. Meet ASTM A-53-A/API-5LA standards. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • ItemPipe
  • Fitting CompatibilityClass 150
  • Inside Diameter1 3/8 in
  • Material GradeGrade B
  • Maximum Operating Temperature600 Degrees F
  • Metal Pipe ConstructionWelded
  • Nominal Pipe Size1 1/4 in
  • Overall Length3 ft
  • ScheduleSchedule 40
  • Side B Connection TypeUnthreaded
  • Thread ConfigurationUnthreaded
  • Application Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Gravity Flow No Gravity Flow
  • Material Steel
  • Maximum Operating Pressure 1145 psi @ 72 Degrees F
  • Maximum Steam Pressure 1145 psi @ 650 Degrees F
  • Minimum Operating Temperature -20 Degrees F
  • Outside Diameter 1 11/16 in
  • Pipe Weld Type Electric Resistance Weld
  • Side A Connection Type Unthreaded
  • Standards ASTM A53-A, API-5LA
  • Wall Thickness 0.125 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list