!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NIPPLE: BLACK ANODIZED STEEL, 4 IN NOMINAL PIPE SIZE, 10 IN L, BOTH ENDS THREADED, SCHEDULE 40

NIPPLE: BLACK ANODIZED STEEL, 4 IN NOMINAL PIPE SIZE, 10 IN L, BOTH ENDS THREADED, SCHEDULE 40

BECK

NIPPLE: BLACK ANODIZED STEEL, 4 IN NOMINAL PIPE SIZE, 10 IN L, BOTH ENDS THREADED, SCHEDULE 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE: BLACK ANODIZED STEEL, 4 IN NOMINAL PIPE SIZE, 10 IN L, BOTH ENDS THREADED, SCHEDULE 40

NIPPLE: BLACK ANODIZED STEEL, 4 IN NOMINAL PIPE SIZE, 10 IN L, BOTH ENDS THREADED, SCHEDULE 40

BECK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12U016
  • Mfr. Model # 0330056003
  • UNSPSC # 40142318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.11 lbs

Technical Specs

  • ItemNipple
  • Finish/CoatingBlack Anodized
  • Inside Diameter4 1/64 in
  • Material GradeGrade A
  • Maximum Steam Pressure150 psi @ 360 Degrees F
  • Nominal Pipe Size4 in
  • Overall Length10 in
  • ScheduleSchedule 40
  • Side A GenderMale
  • Side B Connection TypeThreaded
  • Side B Thread TypeNPT
  • Thread ConfigurationThreaded on Both Ends
  • Application Air, Gas, Non-Potable Water, Oil, Steam
  • Fitting Compatibility Schedule 40
  • Material Steel
  • Maximum Operating Pressure 300 psi @ 150 Degrees F
  • Metal Pipe Construction Welded
  • Outside Diameter 4 1/2 in
  • Pipe Weld Type Continuous Weld
  • Side A Connection Type Threaded
  • Side A Thread Type NPT
  • Side B Gender Male
  • Standards ASTM A53/A733
  • Wall Thickness 0.234 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list