Phillips power drive bits 1/4 inch Hex. Apex is a licensed manufacturer of Phillips bits. Insert bits are generally used in bit holders, while powerbits are installed directly into the chuck of the power tool. Manufactured from premium tool alloys.
Technical Specs
ItemPower Bit
FinishUnfinished
Head StylePhillips
Includes Bit HolderBit Holder Not Included
Measurement SystemImperial
Product TypePower Bit
Shank ShapeHex
Tip TypeStandard
End DesignSingle End
Bit Industry SizePH3
For Tool TypePower
Impact RatedImpact Rated
MaterialS2 Steel
Overall Length1 15/16 in
SeriesNot Applicable
Shank Size1/4 in
Compatible Product TypePower Tool
Country of OriginUnited States
(subject to change)