!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIOHAZARD SIGN,10"W,3-1/2"H,0.004" THICK

BIOHAZARD SIGN,10"W,3-1/2"H,0.004" THICK

CONDOR

BIOHAZARD SIGN,10"W,3-1/2"H,0.004" THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIOHAZARD SIGN,10"W,3-1/2"H,0.004" THICK

BIOHAZARD SIGN,10"W,3-1/2"H,0.004" THICK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG447W22
  • Mfr. Model # 447W22
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.017 lbs

Technical Specs

  • ItemBiohazard Sign
  • Adhesive StylePermanent
  • ANSI 969 CompliantNo
  • Anti-Slip SurfaceNo
  • Chemical ResistantNo
  • Depth1/250 in
  • Graffiti ResistantNo
  • Includes Mounting HardwareNo
  • Material PropertiesFlexible
  • Metal DetectableNo
  • Minimum Service Temperature-40 Degrees F
  • Mounting PatternNo Mounting Holes
  • OSHA RegulationsOSHA 29 CFR 1910.145
  • Package Quantity1
  • Product TypeSafety Sign
  • Retroreflective GradeNot Retroreflective
  • Sign FormatOther Format
  • Sign LegendBiohazard No Food Or Drink To Be Stored In This Refrigerator
  • Sign Legend StyleSymbol and Text
  • Sign MaterialVinyl
  • Sign Mounting LocationWall
  • Sign ShapeRectangle
  • StandardsOSHA 29 CFR 1910.145: ANSI Z535
  • UV ResistantYes
  • Write on SurfaceNo
  • ADA Compliant No
  • Adhesive Type Acrylic
  • ANSI Standards ANSI Z535
  • Average Outdoor Durability 2 yr
  • Corrosion Resistant No
  • Glow-in-the-Dark No
  • Height 3-1/2"
  • Indoor/Outdoor Usage Indoor Only
  • Maximum Service Temperature 176 Degrees F
  • Minimum Application Temperature -40 Degrees F
  • Mirror Print No
  • Number of Printed Sides 1
  • Outdoor Life Expectancy Not Rated
  • Printed Language English
  • Protective Coating No Protective Coating
  • Sign Background Colour Orange
  • Sign Header No Header
  • Sign Legend Background Colour Orange
  • Sign Legend Text Colour Black
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive Surface
  • Sign Topic Biohazard
  • Thickness 0.004"
  • Width 10"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list