!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SDS BINDER, ENGLISH, INC COVER/CHAIN/SHEET LIFTERS, 12 1/4 X 11 X 3 1/2 IN, RED/YLW, PLASTIC

SDS BINDER, ENGLISH, INC COVER/CHAIN/SHEET LIFTERS, 12 1/4 X 11 X 3 1/2 IN, RED/YLW, PLASTIC

BRADY

SDS BINDER, ENGLISH, INC COVER/CHAIN/SHEET LIFTERS, 12 1/4 X 11 X 3 1/2 IN, RED/YLW, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SDS BINDER, ENGLISH, INC COVER/CHAIN/SHEET LIFTERS, 12 1/4 X 11 X 3 1/2 IN, RED/YLW, PLASTIC

SDS BINDER, ENGLISH, INC COVER/CHAIN/SHEET LIFTERS, 12 1/4 X 11 X 3 1/2 IN, RED/YLW, PLASTIC

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY121184
  • Mfr. Model # 121184
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Product Details

This safety data sheets binder includes a polyethylene cover, a 36-inch long chain, and a pair of sheet lifters. The binder measures 12 1/4 width x 11 height x 3 1/2 inches depth. It can hold up to 600 sheets with a three-inch diameter binder ring. This English-language binder has red text on a yellow background.

Technical Specs

  • ItemBinder
  • Binder Ring Size3 in
  • LanguageEnglish
  • Number of Binders Included1
  • Overall Height11 in
  • Preprinted TextSafety Data Sheets
  • Subject MatterHazard Communication Identification, Safety Identification
  • StandardsUNSPC 44122003
  • Binder Holder Material Polyethylene
  • Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters
  • Mounting Hardware Included Mounting Hardware Not Included
  • Overall Depth 3 in
  • Overall Width 12 1/4 in
  • Product Type Binder
  • Text Colour Red, Yellow
  • Includes Chain Chain Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list