!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 36 X 21 IN 82 IN, 136 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, BINS

BIN CABINET, 36 X 21 IN 82 IN, 136 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, BINS

LYON LLC

BIN CABINET, 36 X 21 IN 82 IN, 136 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 36 X 21 IN 82 IN, 136 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, BINS

BIN CABINET, 36 X 21 IN 82 IN, 136 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, BINS

LYON LLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,351.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LYNDD1124
  • Mfr. Model # DD1124
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.0 lbs

Product Details

This 1124 series bin cabinet measures 36 inch width x 82 inch height x 21 inch depth and is grey with a powder-coated finish/coating. It includes 100 small parts bins on the doors and 36 large bins inside and it is made out of steel. In addition, it has zero shelves, flush doors.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsBins
  • Frame AssembledAssembled
  • Number of Bins136
  • Number of Door Bins100
  • Overall Depth21 in
  • Overall Width36 in
  • Bin Height3 in, 7 in
  • Bin Width4 1/8 in, 8 1/4 in
  • Cabinet MaterialSteel
  • Leg Height4 in
  • Method of ConstructionWelded
  • Number of Door Shelves0
  • Series1124
  • Base Type Legs
  • Cabinet Colour Grey
  • Door Type Flush
  • Mobility Stationary
  • Number of Cabinet Bins 36
  • Number of Shelves 0
  • Overall Height 82 in
  • Bin Depth 5 3/8 in, 14 3/4 in
  • Bin Material Plastic
  • Cabinet Finish Powder Coated
  • Includes 100 Small Parts Bins on the Doors and 36 Large Bins Inside
  • Load Capacity per Shelf 1,450 lb
  • Number of Cabinet Shelves 0
  • Panel Material Thickness 14 ga
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list