BIN CABINET, 72 IN X 24 IN 78 IN, 240 BINS, YELLOW, FLUSH, 12 GA PANEL, GREY
BIN CABINET, 72 IN X 24 IN 78 IN, 240 BINS, YELLOW, FLUSH, 12 GA PANEL, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This bin cabinet measures 72 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, flush doors.
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins
Frame Assembled Assembled
Number of Bins 240
Number of Door Bins 168
Overall Depth 24 in
Overall Width 72 in
Bin Height 3 in, 5 in, 7 in
Bin Material Polypropylene
Cabinet Finish Powder Coated
Leg Height 6 in
Method of Construction Welded
Number of Door Shelves 0
Base Type Legs
Cabinet Colour Grey
Door Type Flush
Mobility Stationary
Number of Cabinet Bins 72
Number of Shelves 0
Overall Height 78 in
Bin Depth 5 in, 7 in, 11 in, 15 in
Bin Louvered Panel Location Door
Bin Width 4 in, 6 in, 8 in, 16 in
Cabinet Material Steel
Leg Material Thickness 0.1875 in
Number of Cabinet Shelves 0
Panel Material Thickness 12 ga
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,418.35
/ each