!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 36 X 21 IN 82 IN, 4 SHELVES, 64 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, FLUSH

BIN CABINET, 36 X 21 IN 82 IN, 4 SHELVES, 64 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, FLUSH

LYON LLC

BIN CABINET, 36 X 21 IN 82 IN, 4 SHELVES, 64 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, FLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 36 X 21 IN 82 IN, 4 SHELVES, 64 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, FLUSH

BIN CABINET, 36 X 21 IN 82 IN, 4 SHELVES, 64 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY, FLUSH

LYON LLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,351.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LYNDD1122
  • Mfr. Model # DD1122
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.0 lbs

Product Details

This 1122 series bin cabinet measures 36 inch width x 82 inch height x 21 inch depth and is grey with a powder-coated finish/coating. It includes one full width shelf, three half-width shelves and it is made out of steel. In addition, it has four shelves, flush doors.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsBins, Shelves
  • Frame AssembledAssembled
  • Number of Bins64
  • Number of Door Bins50
  • Overall Depth21 in
  • Overall Width36 in
  • Bin Height3 in, 7 in
  • Bin Width4 1/8 in, 8 1/4 in
  • Shelf Depth21 in
  • Cabinet FinishPowder Coated
  • Includes(1) Full Width Shelf, (3) Half Width Shelves
  • Load Capacity per Shelf1,450 lb
  • Number of Cabinet Shelves4
  • Panel Material Thickness14 ga
  • Shelf Adjustment Increments3 in
  • Base Type Legs
  • Cabinet Colour Grey
  • Door Type Flush
  • Mobility Stationary
  • Number of Cabinet Bins 14
  • Number of Shelves 4
  • Overall Height 82 in
  • Bin Depth 5 3/8 in, 14 3/4 in
  • Bin Material Plastic
  • Shelf Adjustability (4) Fixed
  • Shelf Width 36 in
  • Cabinet Material Steel
  • Leg Height 4 in
  • Method of Construction Welded
  • Number of Door Shelves 0
  • Series 1122
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list