BIN CABINET, 48 IN X 24 IN 72 IN, 16 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED
BIN CABINET, 48 IN X 24 IN 72 IN, 16 SHELVES, DEEP BOX, 14 GA PANEL, GREY, KEYED
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This bin cabinet measures 48 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has 16 shelves and has a keyed lock, deep box doors.
Technical Specs
Item Bin Cabinet
Cabinet Colour Grey
Door Type Deep Box
Mobility Stationary
Number of Cabinet Bins 0
Number of Shelves 16
Overall Height 72 in
Bin Louvered Panel Location Door
Lock Type Keyed
Shelf Depth 4 in, 16 3/8 in
Cabinet Finish Powder Coated
Door Locking Points 3
Load Capacity per Shelf 750 lb
Number of Cabinet Shelves 16
Number of Door Shelves 12
Panel Material Thickness 14 ga
Base Type Frame
Cabinet Storage Components Shelves
Frame Assembled Assembled
Number of Bins 0
Number of Door Bins 0
Overall Depth 24 in
Overall Width 48 in
Door Handle Type Swing
Shelf Adjustability (4) Adjustable
Shelf Width 18 in, 47 3/4 in
Cabinet Material Steel
Includes Keys Keys Included
Method of Construction Welded
Number of Doors 2
Number of Keys 4
Shelf Adjustment Increments 4 in
Country of Origin Mexico
(subject to change)