!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 60 IN X 24 IN 78 IN, 54 BINS, BLUE, CLEARVIEW/SOLID, 14 GA PANEL

BIN CABINET, 60 IN X 24 IN 78 IN, 54 BINS, BLUE, CLEARVIEW/SOLID, 14 GA PANEL

DURHAM

BIN CABINET, 60 IN X 24 IN 78 IN, 54 BINS, BLUE, CLEARVIEW/SOLID, 14 GA PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 60 IN X 24 IN 78 IN, 54 BINS, BLUE, CLEARVIEW/SOLID, 14 GA PANEL

BIN CABINET, 60 IN X 24 IN 78 IN, 54 BINS, BLUE, CLEARVIEW/SOLID, 14 GA PANEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,469.10 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3704CXC54B5295
  • Mfr. Model # 3704CXC-54B-5295
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 670
  • Shipping Weight 560.0 lbs

Product Details

This bin cabinet measures 60 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes digital access control lock and it is made out of steel. In addition, it has zero shelves and has a electronic keypad lock, Clearview, solid doors.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourBlue
  • Cabinet Storage ComponentsBins
  • Frame AssembledAssembled
  • Number of Bins54
  • Number of Door Bins0
  • Overall Depth24 in
  • Overall Width60 in
  • Bin Height5 in, 7 in
  • Bin MaterialPolypropylene
  • Lock TypeElectronic Keypad
  • Cabinet MaterialSteel
  • Leg Height6 in
  • Method of ConstructionWelded
  • Number of Door Shelves0
  • Base Type Legs
  • Cabinet Colour Grey
  • Door Type Clearview, Solid
  • Mobility Stationary
  • Number of Cabinet Bins 54
  • Number of Shelves 0
  • Overall Height 78 in
  • Bin Depth 11 in, 15 in
  • Bin Louvered Panel Location Cabinet Back
  • Bin Width 6 in, 8 in, 16 in
  • Cabinet Finish Powder Coated
  • Includes Digital Access Control Lock
  • Leg Material Thickness 0.1875 in
  • Number of Cabinet Shelves 0
  • Panel Material Thickness 14 ga
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list