BIN CABINET, 48 IN X 24 IN 78 IN, 13 SHELVES, 72 BINS, BLUE, 4 DRAWERS, FLUSH, GREY
BIN CABINET, 48 IN X 24 IN 78 IN, 13 SHELVES, 72 BINS, BLUE, 4 DRAWERS, FLUSH, GREY
DURHAM MFG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bin cabinet measures 48 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has 13 shelves, four drawers, flush doors.
Technical Specs
Item Bin Cabinet
Bin Colour Blue
Cabinet Storage Components Bins, Drawers, Shelves
Drawer Height 3 in, 5 in, 6 in
Frame Assembled Assembled
Number of Bins 72
Number of Door Bins 48
Overall Depth 24 in
Overall Width 48 in
Bin Height 3 in, 5 in, 7 in
Bin Style Combination Drawer
Leg Height 6 in
Shelf Adjustability Adjustable
Shelf Width 47 3/4 in
Cabinet Material Steel
Load Capacity per Shelf 750 lb
Number of Door Shelves 12
Panel Material Thickness 14 ga
Base Type Legs
Cabinet Colour Grey
Door Type Flush
Drawer Width 40 7/8 in
Mobility Stationary
Number of Cabinet Bins 24
Number of Shelves 13
Overall Height 78 in
Bin Depth 5 in, 11 in, 15 in
Bin Material Polypropylene
Bin Width 4 in, 6 in, 8 in, 16 in
Method of Construction Welded
Shelf Depth 16 3/8 in
Cabinet Finish Powder Coated
Drawer Depth 14 3/4 in
Number of Cabinet Shelves 1
Number of Drawers 4
Country of Origin Mexico
(subject to change)