!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 36 IN X 24 IN 72 IN, 112 COMPARTMENTS, 96 BINS, BLUE, FLUSH, GREY

BIN CABINET, 36 IN X 24 IN 72 IN, 112 COMPARTMENTS, 96 BINS, BLUE, FLUSH, GREY

DURHAM MFG

BIN CABINET, 36 IN X 24 IN 72 IN, 112 COMPARTMENTS, 96 BINS, BLUE, FLUSH, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 36 IN X 24 IN 72 IN, 112 COMPARTMENTS, 96 BINS, BLUE, FLUSH, GREY

BIN CABINET, 36 IN X 24 IN 72 IN, 112 COMPARTMENTS, 96 BINS, BLUE, FLUSH, GREY

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,705.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3501DLP7240B965
  • Mfr. Model # 3501-DLP-72/40B-96-5295
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 454.0 lbs

Product Details

This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has zero shelves and has a keyed lock, flush doors.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourBlue
  • Cabinet Storage ComponentsBins, Pigeonhole Rack, Shelves
  • Frame AssembledAssembled
  • Number of Bins96
  • Number of Shelves0
  • Overall Height72 in
  • Bin Depth5 in
  • Bin Louvered Panel LocationDoor
  • Bin StyleStacking
  • Door Handle TypeSwing
  • Method of ConstructionWelded
  • Cabinet FinishPowder Coated
  • Door Locking Points3
  • Load Capacity per Bin10 lb
  • Number of Door Shelves0
  • Panel Material Thickness14 ga
  • Base Type Frame
  • Cabinet Colour Grey
  • Door Type Flush
  • Mobility Stationary
  • Number of Door Bins 96
  • Overall Depth 24 in
  • Overall Width 36 in
  • Bin Height 3 in
  • Bin Material Polypropylene
  • Bin Width 4 in
  • Lock Type Keyed
  • Number of Compartments 112
  • Cabinet Material Steel
  • Includes Keys Keys Included
  • Number of Doors 2
  • Number of Keys 4
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list