!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 39 IN X 36½ IN 76 IN, 2 SHELVES, 16 BINS, YELLOW, 4 DRAWERS, DEEP BOX, GREY

BIN CABINET, 39 IN X 36½ IN 76 IN, 2 SHELVES, 16 BINS, YELLOW, 4 DRAWERS, DEEP BOX, GREY

LYON LLC

BIN CABINET, 39 IN X 36½ IN 76 IN, 2 SHELVES, 16 BINS, YELLOW, 4 DRAWERS, DEEP BOX, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 39 IN X 36½ IN 76 IN, 2 SHELVES, 16 BINS, YELLOW, 4 DRAWERS, DEEP BOX, GREY

BIN CABINET, 39 IN X 36½ IN 76 IN, 2 SHELVES, 16 BINS, YELLOW, 4 DRAWERS, DEEP BOX, GREY

LYON LLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,544.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LYNDD1104F
  • Mfr. Model # DD1104F
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 772.0 lbs

Product Details

This bin cabinet measures 39 inch width x 76 inch height x 36 1/2 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves, four drawers, deep box doors.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsBins, Drawers, Shelves
  • Drawer Height3 in, 4 5/8 in
  • Frame AssembledAssembled
  • Number of Bins16
  • Number of Door Bins16
  • Overall Depth36 1/2 in
  • Overall Width39 in
  • Bin Height6 1/2 in
  • Bin StyleCombination Drawer
  • Leg Height4 in
  • Shelf AdjustabilityAdjustable
  • Cabinet MaterialSteel
  • Number of Door Shelves4
  • Panel Material Thickness14 ga
  • Base Type Legs
  • Cabinet Colour Grey
  • Door Type Deep Box
  • Drawer Width 31 1/2 in
  • Mobility Stationary
  • Number of Cabinet Bins 0
  • Number of Shelves 2
  • Overall Height 76 in
  • Bin Depth 5 3/4 in
  • Bin Material Plastic
  • Bin Width 15 in
  • Method of Construction Welded
  • Cabinet Finish Powder Coated
  • Number of Cabinet Shelves 4
  • Number of Drawers 4
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list