!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALLS,YELLOW,POLYESTER,SZ 3XL

BIB OVERALLS,YELLOW,POLYESTER,SZ 3XL

PIONEER

BIB OVERALLS,YELLOW,POLYESTER,SZ 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALLS,YELLOW,POLYESTER,SZ 3XL

BIB OVERALLS,YELLOW,POLYESTER,SZ 3XL

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV10816603XL
  • Mfr. Model # V1081660-3XL
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.975 lbs

Product Details

This women's 5629W yellow waterproof pant is size XXX-large and is made out of polyester and polyurethane. It is high-visibility. It features 309 denier polyester outershell, adjustable, brass rivets reinforce stress points, high front and back, industrial strength two-inch elastic suspenders and insulated pockets, superior tear and abrasion-resistant fabric.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderWomen's
  • CSA ClassClass 3
  • ANSI TypeE
  • MaterialPolyester, Polyurethane
  • Size3XL
  • Insulated for Cold ConditionsNo
  • Includes LiningNo
  • StandardsThe pants are ANSI/ISEA 107-202020 Class E Supplemental Type certified and compliant to CSA Z96-15 Class 3 Level 2 standards when worn with Class 2 Level 2 top featuring reflective arm-bands
  • Ankle TypeOpen
  • Fabric Weight300D
  • Includes Belt LoopsNo
  • Includes SuspendersNo
  • Will Fit Over BootsYes
  • FitElastic Waist
  • Garment FeaturesSuperior Tear and Abrasion-Resistant Fabric
  • Leg FitStraight
  • Reflective Stripe LocationsLegs
  • Reflective Stripe Width4 in
  • Reflective Tape TypeStarTech
  • Tag Size3XL
  • Wind-ResistantYes
  • Garment Type Overall
  • Style High-Visibility Women's Waterproof Rainwear
  • ANSI Class E
  • Colour Yellow
  • Waist Closure Snap
  • Inseam 32 in
  • Maximum Waist Size 39 in
  • Size-Body Type Regular
  • Minimum Waist Size 37 in
  • Cleaning and Care Instructions Wash Like Colours Together When Washing Your High-Visibility- Make Sure You Follow Washing Instructions On The Garment Care Label
  • Features 309 Denier Polyester Outershell, Adjustable, Brass Rivets Reinforce Stress Points, High Front and Back, Industrial Strength 2 in Elastic Suspenders and Insulated Pockets
  • Includes Hammer Loop No
  • Moisture-Wicking No
  • Application Waterproof Rain Pants
  • Front Stripe Pattern Strip Around Both Legs
  • High-Visibility Yes
  • Reflective Stripe Border Colour Orange
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Sewn
  • Seam Style Taped and Heat Sealed
  • Water-Resistant Yes
  • Womens Size 3XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list