!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON

OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON

VIKING

OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON

OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $261.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM416791200M
  • Mfr. Model # 416791200M
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

These royal blue overalls have a 31 1/2 to 80-inch inseam and fit 34-inch waists. They are made of cotton and nylon, have a zipper closure, and weigh nine ounces. They have a hazard risk category rating of three and meet CSA Z462-18, CSA Z96-15 Class 1, and CSA Z96-15 Class 2 standards.

Technical Specs

  • ItemBib Overalls
  • ATPV Rating12.4 cal/sq cm
  • Closure TypeZipper
  • Fabric Weight9 oz
  • Includes SuspendersYes
  • Material Trade NameWestex, Milliken
  • Protection TypeDual Hazard Electrical Arc, Flash Fire Protection
  • SizeM
  • Total Number of Pockets6
  • CSA Class 1
  • Arc Flash PPE Category 2
  • Colour Blue
  • Features Dual Hazard Electrical Arc, Flash Fire protection, Shoulder Suspenders with Adjustable Buckles, All Seams Double Stitched, Stress Points Bar Tacked for Ultimate Durability, TPP Value: Contact 10.3, Spaced 11.4, 9 oz. Westex(R) by Milliken(R) Flame Resistant Fabric 88% Cotton or 12% Nylon, RT80 Featuring 3M Scotchlite(TM) Reflective Material 9740 Industrial Wash Flame Resistant Trim
  • Inseam 31 1/2 to 80 in
  • Number of Outside Pockets 6
  • Series 41679
  • Standards CAN/CGSB 155.20-2000, CSA Z462-18, ASTM F1506, NFPA 70E-2015, OSHA 1910.269, CSA Z96-15 Class 1, CSA Z96-15 Class 2, Level FR
  • Garment Type Bib Overalls
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list