Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These royal blue overalls have a 31 1/2 to 80-inch inseam and fit 34-inch waists. They are made of cotton and nylon, have a zipper closure, and weigh nine ounces. They have a hazard risk category rating of two and meet CSA Z462-18, CSA Z96-15 Class 1, and CSA Z96-15 Class 2 standards.
Spécifications techniques
ItemBib Overalls
ATPV Rating10.2 cal/sq cm
Closure TypeZipper
Fabric Weight5.8 oz
Includes SuspendersYes
Material Trade NameDuPont, CXP, HRC2 Nomex, IIIA
Series41666
StandardsCAN/CGSB 155.20-2000, CSA Z462-18, ASTM F1506, NFPA 70E-2015, OSHA 1910.269, CSA Z96-15 Class 1, CSA Z96-15 Class 2, Level FR
Waist Size34 in
CSA Class1
Arc Flash PPE Category1
ColourBlue
FeaturesDual hazard protection from electrical arc and hydrocarbon flash fire, RT80 Featuring 3M Scotchlite Reflective Material 9740 industrial Wash Flame Resistant Trim (2 in yellow/silver/yellow), Two Way Breakaway Nomex Backed YKK Front Zipper with Exterior Storm Flap Closure, Shoulder Suspenders with Adjustable Buckles, 2 Front Upper Chest Pockets, 2 Large Back Pockets, 2 Lower Front Patch Pockets, Right Tool Pocket, Hammer Loop on Left Rear, All Seams Double Stitched, Stress Points Bar Tacked for Ultimate Durability
Inseam31 1/2 to 80 in
Protection TypeDual Hazard Protection from Electrical Arc and Hydrocarbon Flash Fire, Flame Resistant
SizeM
Total Number of Pockets6
Garment TypeBib Overalls
Pays d’origineMexico
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca