!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HI-VIS RAIN BIB OVERALLS, POLYURETHANE, 3XL, GREEN/YELLOW, 32 X 0.26 MM THICK

HI-VIS RAIN BIB OVERALLS, POLYURETHANE, 3XL, GREEN/YELLOW, 32 X 0.26 MM THICK

CONDOR

HI-VIS RAIN BIB OVERALLS, POLYURETHANE, 3XL, GREEN/YELLOW, 32 X 0.26 MM THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS RAIN BIB OVERALLS, POLYURETHANE, 3XL, GREEN/YELLOW, 32 X 0.26 MM THICK

HI-VIS RAIN BIB OVERALLS, POLYURETHANE, 3XL, GREEN/YELLOW, 32 X 0.26 MM THICK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR5KU15
  • Mfr. Model # 5KU15
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

High Visibility Rain Bib Overall, Men's, Size 3XL, Hi-Vis Yellow/Green, Fits Waist Size 52 to 54 In., Inseam 32 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic/Detachable Suspenders, ANSI Class Class 3

Technical Specs

  • ItemFlame-Resistant Bib Overalls
  • Ankle TypeSnap
  • Inseam32 in
  • MaterialPolyurethane
  • Number of Outside Pockets2
  • Size3XL
  • High-VisibilityYes
  • GenderMen's
  • ANSI Class 3
  • Colour Lime
  • Lining Material Polyester
  • Number of Inside Pockets 0
  • Seam Style Double Stitched, Taped
  • Standards ANSI/ISEA 107-2004 Class III
  • Thickness 0.26mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list