!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOURNEYMAN FLAME-RESISTANT RAIN BIB PANTS, ANSI CLASS E, S 30 X 30 IN, BLK, POLYESTER

JOURNEYMAN FLAME-RESISTANT RAIN BIB PANTS, ANSI CLASS E, S 30 X 30 IN, BLK, POLYESTER

VIKING

JOURNEYMAN FLAME-RESISTANT RAIN BIB PANTS, ANSI CLASS E, S 30 X 30 IN, BLK, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOURNEYMAN FLAME-RESISTANT RAIN BIB PANTS, ANSI CLASS E, S 30 X 30 IN, BLK, POLYESTER

JOURNEYMAN FLAME-RESISTANT RAIN BIB PANTS, ANSI CLASS E, S 30 X 30 IN, BLK, POLYESTER

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3907FRP-S
  • Mfr. Model # 3907FRP-S
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's fire-retardant bib pant is black and is size small. It is made out of 300 denier polyester with a fabric weight of 13.5 ounces. It features abrasion, heavy-duty, puncture, rip and snag resistance, waterproof, windproof. It meets the standards for CSAZ96-09 Class 1, Level FR and CSGB-155.1-2001.

Technical Specs

  • ItemFlame-Resistant Bib Overalls
  • Ankle TypeOpen
  • ColourBlack
  • Includes Belt LoopsNo
  • Inseam31 in
  • Material300 Denier Polyester
  • Number of Inside Pockets1
  • Seam StyleSewn
  • StandardsCSAZ96-09 Class 1, Level FR and CSGB-155.1-2001
  • Waist ClosureHook-and-Loop
  • ANSI Class E
  • Arc Flash PPE Category 0
  • Fabric Weight 13.5 oz
  • Includes Lining Yes
  • Lining Material Polyurethane
  • Maximum Waist Size 30 in
  • Number of Outside Pockets 2
  • Size S
  • High-Visibility No
  • Gender Men's
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list