Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This women's orange bib overall is size X-large and is made out of polyurethane and polyester. It has high-visibility attributes. It features 100% polyester with polyurethane membrane, taped seams, waterproof/breathable 5000/5000 mvp/24hr2 and durable water repellent finish, quilted six-ounce polyester insulation lining, 3M Scotchlite reflective material.
Spécifications techniques
ItemHigh Visibility Bib Overalls
GenderWomen's
CSA ClassClass 1
ColourOrange
Waist ClosureAdjustable Strap
Inseam32 in
Maximum Waist Size42 in
Size-Body TypeRegular
Minimum Waist Size40 in
Cleaning and Care InstructionsMachine Wash In Lukewarm Water At A Gentle Setting, Do Not Use Chlorine Bleach, Tumble Dry At Low Temperature, Iron As Needed On Low Heat Setting, Do Not Dry Clean
Features100% Polyester with Pu Membrane, Taped Seams, Waterproof/Breathable 5000/5000 Mvp/24hr² and Durable Water Repellent Finish, Lining: Quilted 6 oz Polyester Insulation, 3M Scotchlite Reflective Material with 4in Contrast Backing, Adjustable Shoulder Strap and Hip Straps, Multi-Pocket, Boot Zippers at Bottom Hem, Turned Under Hem Allows for 3in Tall Extension
Includes Hammer LoopNo
Insulation MaterialPolyester
Pass Through PocketsNo
Suspender MaterialPolyester
Ankle ClosureZipper
Back TypeX
Designed to Wear Over ClothesYes
Front Stripe PatternVertical, Horizontal
High-VisibilityYes
Minimum Chest Size46 in
Number of Inside Pockets0
Reflective Stripe Border ColourGreen
Reflective Stripe LocationsBack, Front, Legs
Reflective Stripe Width4 in
Reflective Tape Type3M Scotchlite
Tag SizeXL
Wind-ResistantNo
Garment TypeOverall
StyleWomen's Insulated Flex Safety Bib
ANSI TypeE
MaterialPolyester, Polyurethane
SizeXL
Insulated for Cold ConditionsYes
Includes LiningYes
StandardsANSI Type E, CSA Class 1, Level 2
Ankle TypeZipper
Fabric Weight205 g/sq m
Includes Belt LoopsNo
Includes SuspendersYes
Lining MaterialPolyester
Pocket LocationsBack, Front
Will Fit Over BootsNo
ApplicationIndustrial
Breathable FabricYes
FitAdjustable
Garment FeaturesReflective Material
Leg FitWide Cut
Maximum Chest Size48 in
Number of Outside Pockets7
Reflective Stripe Border TypePolyester
Reflective Stripe Main ColourSilver
Reflective Tape Attachment TypeHeat Sealed
Seam StyleTaped
Water-ResistantYes
Womens SizeXL
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca