!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SAFETY OVERALL, ORANGE, S, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE

MEN'S SAFETY OVERALL, ORANGE, S, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE

TOUGH DUCK

MEN'S SAFETY OVERALL, ORANGE, S, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SAFETY OVERALL, ORANGE, S, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE

MEN'S SAFETY OVERALL, ORANGE, S, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS79811S
  • Mfr. Model # S79811
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.97 lbs

Product Details

This men's orange high-visibility overall has a two-zipper for closure and is made of polyester. Each overall has an inseam of 30 to 33 inches, waist of 29 to 31 inches, and chest of 35 to 37 inches. It comes with six outside pockets and complies with CSA-Z96-15 Class 2 standards.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2
  • ANSI TypeE
  • Material300D Poly Oxford
  • SizeS
  • Insulated for Cold ConditionsYes
  • Includes LiningYes
  • Minimum Waist Size29 in
  • Features3M Scotchlite Reflective Material with 4 in Contrast Backing, Black Leg Bottoms for Hiding Dirt, Fly Front Over Two Way Nylon Zipper, Turned Under Hem Allows For 3 in Tall Extension
  • Lining MaterialPolyester
  • Garment FeaturesReflective Material, Zip-To-The-Hip Zipper
  • Maximum Chest Size37 in
  • Tag SizeS
  • Garment Type Overall
  • Style Safety Overall
  • ANSI Class 1
  • Colour Orange
  • Waist Closure Elastic
  • Inseam 30 in to 33 in
  • Maximum Waist Size 31 in
  • Standards ANSI, CSA, Mining Compliant
  • Fabric Weight 185 g/sq m
  • Includes Hammer Loop Yes
  • Pocket Locations Front, Back, Inside
  • Minimum Chest Size 35 in
  • Number of Outside Pockets 6
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list