!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALLS,ORANGE,POLYESTER,SZ 3XL

BIB OVERALLS,ORANGE,POLYESTER,SZ 3XL

PIONEER

BIB OVERALLS,ORANGE,POLYESTER,SZ 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALLS,ORANGE,POLYESTER,SZ 3XL

BIB OVERALLS,ORANGE,POLYESTER,SZ 3XL

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV10816503XL
  • Mfr. Model # V1081650-3XL
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.975 lbs

Product Details

This women's 5627W orange waterproof pant is size XXX-large and is made out of polyester and polyurethane. It is high-visibility. It features 301 denier polyester outershell, adjustable, brass rivets reinforce stress points, high front and back, industrial strength two-inch elastic suspenders and insulated pockets, superior tear and abrasion-resistant fabric.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderWomen's
  • ANSI ClassE
  • ColourOrange
  • Waist ClosureSnap
  • Inseam32 in
  • Maximum Waist Size39 in
  • Size-Body TypeRegular
  • Minimum Waist Size37 in
  • Cleaning and Care InstructionsWash Like Colours Together When Washing Your High-Visibility- Make Sure You Follow Washing Instructions On The Garment Care Label
  • Features301 Denier Polyester Outershell, Adjustable, Brass Rivets Reinforce Stress Points, High Front and Back, Industrial Strength 2 in Elastic Suspenders and Insulated Pockets
  • Includes Hammer LoopNo
  • Moisture-WickingNo
  • ApplicationWaterproof Rain Pants
  • Front Stripe PatternStrip Around Both Legs
  • High-VisibilityYes
  • Reflective Stripe Border ColourYellow
  • Reflective Stripe Main ColourSilver
  • Reflective Tape Attachment TypeSewn
  • Seam StyleTaped and Heat Sealed
  • Water-ResistantYes
  • Womens Size3XL
  • Garment Type Overall
  • Style High-Visibility Women's Waterproof Rainwear
  • ANSI Type E
  • Material Polyester, Polyurethane
  • Size 3XL
  • Insulated for Cold Conditions No
  • Includes Lining No
  • Standards The pants are ANSI/ISEA 107-202020 Class E Supplemental Type certified and compliant to CSA Z96-15 Class 3 Level 2 standards when worn with Class 2 Level 2 top featuring reflective arm-bands
  • Ankle Type Open
  • Fabric Weight 300D
  • Includes Belt Loops No
  • Includes Suspenders No
  • Will Fit Over Boots Yes
  • Fit Elastic Waist
  • Garment Features Superior Tear and Abrasion-Resistant Fabric
  • Leg Fit Straight
  • Reflective Stripe Locations Legs
  • Reflective Stripe Width 4 in
  • Reflective Tape Type StarTech
  • Tag Size 3XL
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list