!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S INSULATED COVERALL, ORANGE, 2XL, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE

MEN'S INSULATED COVERALL, ORANGE, 2XL, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE

TOUGH DUCK

MEN'S INSULATED COVERALL, ORANGE, 2XL, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S INSULATED COVERALL, ORANGE, 2XL, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE

MEN'S INSULATED COVERALL, ORANGE, 2XL, 300D POLY OXFORD, 185 G/SQ M, ANSI CLASS 1, REFLECTIVE

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS79821-2XL
  • Mfr. Model # S79821
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.97 lbs

Product Details

Each men's orange high-visibility overall has a two-zipper for closure and is made of polyester. This overall has an inseam of 30 to 33 inches, waist of 43 to 45 inches, and chest of 49 to 51 inches. It has six outside pockets and complies with CSA-Z96-15 Class 2 standards.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2
  • ANSI TypeE
  • Material300D Poly Oxford
  • Inseam30 in to 33 in
  • Maximum Waist Size45 in
  • StandardsANSI Type E, CSA Class 2, Level 2
  • Fabric Weight185 g/sq m
  • Includes Hammer LoopYes
  • Lining MaterialQuilted Polyester
  • Ankle ClosureZipper
  • Maximum Chest Size51 in
  • Reflective Stripe Width4 in
  • Tag Size2XL
  • Garment Type Overall
  • Style Insulated Poly Oxford Safety Overall
  • ANSI Class 1
  • Colour Orange
  • Size 2XL
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Minimum Waist Size 43 in
  • Features 300D Poly Oxford with Pu Coating and Antifreeze Finish, Lining: 6 oz Quilted Polyester Insulation, 3M Scotchlite Reflective Material with 4 in Contrast Backing, Black Leg Bottoms For Hiding Dirt, Zip-To-The-Hip Nylon Zippers, Hammer Loop Plus Ruler Pocket, Elasticized Back Waist, Fly Front Over Two Way Nylon Zipper, Turned Under Hem Allows For 3 in Tall Extension
  • Insulation Material Polyester
  • Pocket Locations Front, Back, Inside
  • Minimum Chest Size 49 in
  • Number of Outside Pockets 6
  • Reflective Tape Type 3M Scotchlite
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list