!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED SAFETY OVERALL,ORG,3XL

INSULATED SAFETY OVERALL,ORG,3XL

TOUGH DUCK

INSULATED SAFETY OVERALL,ORG,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED SAFETY OVERALL,ORG,3XL

INSULATED SAFETY OVERALL,ORG,3XL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS75721-3XL-BLZ
  • Mfr. Model # S75721-3XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This Blaze Orange traffic bib overall is made of 100% cotton duck, with a six-ounce quilted polyester insulation lining and meets CSA-Z96-09 Class 2, Level 2 standards. This men's XXX-large overall fits a chest size of 52-54 inches, a waist size of 46 to 48 inches, and a 32-inch inseam. It has a zipper closure, hammer loop, and eight outside pockets.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • ColourOrange
  • Size3XL
  • Insulated for Cold ConditionsYes
  • Includes LiningYes
  • Minimum Waist Size46 in
  • Lining MaterialPolyester
  • Minimum Chest Size52 in
  • Number of Outside Pockets8
  • Garment Type Overall
  • CSA Class Class 2
  • Material Cotton Duck
  • Inseam 32 in
  • Maximum Waist Size 48 in
  • Standards ANSI, CSA, Mining Compliant
  • Fabric Weight 10 oz
  • Pocket Locations Front, Back, Inside
  • Maximum Chest Size 54 in
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list