!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FR 7 OZ COVERALL NAVY BLUE WITH CSA STRIPING SIZE 48 REGULAR

MEN'S FR 7 OZ COVERALL NAVY BLUE WITH CSA STRIPING SIZE 48 REGULAR

BULWARK

MEN'S FR 7 OZ COVERALL NAVY BLUE WITH CSA STRIPING SIZE 48 REGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FR 7 OZ COVERALL NAVY BLUE WITH CSA STRIPING SIZE 48 REGULAR

MEN'S FR 7 OZ COVERALL NAVY BLUE WITH CSA STRIPING SIZE 48 REGULAR

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $385.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICTBANV48RG
  • Mfr. Model # CTBANV RG 48
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • StyleMandarin
  • ColourNavy
  • SizeXL
  • Size-Body TypeRegular
  • Cleaning and Care InstructionsIndustrial Laundry - Light Soil, Home Wash
  • Features360 Degrees Visibility with Front and Back 2 in Yellow/Silver/Yellow Reflective Striping, Separating, Heavy-Duty, Nomex Taped Brass Zipper, Fully Covered with Two-Layer Storm Flap, Concealed Snap Closure, Inside Zipper Guards on All Zippers, Two-Layer Stand-Up Collar and Concealed Snap Closure On Cuff, Deep-Pleated Action Back, Fully-Tunneled Elasticized Waistband and DWR - Durable Water Repellent, Accommodates Snap-On Hood HNH2RB, Sold Separately as well as Accommodates Liners LNL8, LNS8, and LLL8, Sold Separately
  • Will Fit Over BootsYes
  • Designed to Wear Over ClothesYes
  • Minimum Chest Size46 1/2 in
  • Number of Outside Pockets8
  • Reflective Stripe Width2 1/2 in
  • Gender Men's
  • CSA Class Class 1
  • Material Cotton, Nylon
  • Maximum Waist Size 46 1/2 in
  • Standards Certifications Level 2: Category 2 Protection, NFPA 2112 - 2018 Compliant, CSA Z96 Class 1 Level FR, ATPV Arc Rating: 8.6, CAT 2
  • Fabric Weight 7 oz
  • Pocket Locations Front, Chest, Hip
  • Sub-Brand Bulwark
  • Fit Designed to Be Worn Over Other Clothing, Fit Over Work Boots
  • Maximum Chest Size 48 in
  • Reflective Stripe Main Colour Yellow/Silver/Yellow
  • Reflective Tape Type Two Way

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list