!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SAFETY OVERALLS, CSA Z196-15, 6 POCKETS, INSULATED, NAVY, SZ SMALL, POLYESTER/COTTON

MEN'S SAFETY OVERALLS, CSA Z196-15, 6 POCKETS, INSULATED, NAVY, SZ SMALL, POLYESTER/COTTON

VIKING

MEN'S SAFETY OVERALLS, CSA Z196-15, 6 POCKETS, INSULATED, NAVY, SZ SMALL, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SAFETY OVERALLS, CSA Z196-15, 6 POCKETS, INSULATED, NAVY, SZ SMALL, POLYESTER/COTTON

MEN'S SAFETY OVERALLS, CSA Z196-15, 6 POCKETS, INSULATED, NAVY, SZ SMALL, POLYESTER/COTTON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVC50PNS
  • Mfr. Model # VC50PN-S
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

These navy, size small men's safety overalls have 280 gsm ThermoMAXX(R) insulation to provide warmth up to -50 Degrees C. They are made of polyester and cotton, fit a 29- to 31-inch waist, and have an inseam length of 31 inches. Their six pockets are made with Anti-Puncture pocket technology with reinforced stitching to protect against sharp objects. These overalls have a fabric weight of 8.2 ounces and meet CSA Z196-15 standards.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 1
  • ANSI TypeO
  • MaterialCotton, Polyester
  • Inseam31 in
  • Maximum Waist Size31 in
  • Minimum Waist Size29 in
  • Features280 gsm ThermoMAXX insulation provides warmth up to -50 Degrees C/-60 Degrees F, 270 gsm 65/35 poly/cotton fabric provides superior abrasion and tear resistance, Extra strong front YKK #8 zipper, Anti-Puncture Pocket (APP) technology with reinforced stitching to prevent sharp objects from puncturing through, Gusseted crotch for added mobility and maximum comfort, Silver reflective suspender with quick release buckle, Heavy-duty 18 in YKK #8 boot zipper for venting, and easy access, with 7 in internal kick panel, Ultraviolet Protection Factor 50+ Rating (UPF)
  • Includes SuspendersYes
  • Lining MaterialThermoMAXX
  • Will Fit Over BootsYes
  • ApplicationFoul Weather Protection as well as Thermal Layer, Municipality Crews Working on Road Construction and Traffic Control, Automotive Mechanics for Protection from Dirt and Grease when Fixing Vehicles
  • Number of Outside Pockets7
  • Seam StyleHemstitched
  • Garment Type Overall
  • Style Overall
  • ANSI Class 1
  • Colour Navy
  • Size S
  • Insulated for Cold Conditions Yes
  • Standards CSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type O, Class 1, WCB/Worksafe/DOT configuration
  • Fabric Weight 270 g/sq m
  • Includes Hammer Loop Yes
  • Insulation Material ThermoMAXX
  • Pocket Locations 2 Front upper pockets, 2 lower front pockets, 2 large back pockets, Tool pocket on right leg
  • Sub-Brand Viking
  • High-Visibility Yes
  • Reflective Tape Type WCB/Worksafe/DOT configuration
  • Tag Size 29 to 31 x 31 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list