!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNLINED SAFETY OVERALL,DKNVY,L

UNLINED SAFETY OVERALL,DKNVY,L

TOUGH DUCK

UNLINED SAFETY OVERALL,DKNVY,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNLINED SAFETY OVERALL,DKNVY,L

UNLINED SAFETY OVERALL,DKNVY,L

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS76911L-NY
  • Mfr. Model # S76911-DKNVY-L
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.115 lbs

Product Details

This navy unlined traffic bib overall is made of 65% polyester, 35% cotton twill with a fabric weight of 7.5 ounces. Men's large, it will fit chest size 42 to 44 inches, a waist size 36 to 38 inches, and a 32-inch inseam. It has a zipper closure, seven outside pockets and a hammer loop. This overall meets CSA-Z96-09 Class 1 Level 2 standards.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 1
  • ANSI TypeO
  • MaterialCotton, Polyester
  • Inseam32 in
  • Maximum Waist Size36 in
  • StandardsANSI, CSA
  • Fabric Weight257 g/sq m
  • Includes Hammer LoopYes
  • Minimum Chest Size42 in
  • Number of Outside Pockets7
  • Reflective Tape Attachment TypeDouble needle stitching
  • Garment Type Overall
  • Style Safety Overall
  • ANSI Class 1
  • Colour Navy
  • Size L
  • Insulated for Cold Conditions No
  • Includes Lining No
  • Minimum Waist Size 38 in
  • Features 3M Scotchlite Reflective Material with 4 in Contrast Backing, Chest Media Pocket with Flap, Ruler Pocket, Front and Rear Pockets, Adjustable Shoulder Straps, Double Needle Stitching on Reflective Tape, Storm Flap Over Front Nylon Zipper
  • Pocket Locations Front, Rear, Chest
  • Maximum Chest Size 44 in
  • Reflective Stripe Width 4 in
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list