!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS, OVERALL, CSA Z96, YELLOW, 33 IN INSEAM, 57 IN WAIST, POLYESTER/POLYURETHANE

HI-VIS, OVERALL, CSA Z96, YELLOW, 33 IN INSEAM, 57 IN WAIST, POLYESTER/POLYURETHANE

TINGLEY

HI-VIS, OVERALL, CSA Z96, YELLOW, 33 IN INSEAM, 57 IN WAIST, POLYESTER/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS, OVERALL, CSA Z96, YELLOW, 33 IN INSEAM, 57 IN WAIST, POLYESTER/POLYURETHANE

HI-VIS, OVERALL, CSA Z96, YELLOW, 33 IN INSEAM, 57 IN WAIST, POLYESTER/POLYURETHANE

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGO24122C4XL
  • Mfr. Model # O24122C-4X
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Each men's yellow high-visibility overall has buckles for closure and is made of polyester while the lining is made of polyurethane. This overall has an inseam of 33 inches and is 57 inches in the waist. It complies with CSA Z96 standards.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 3
  • Material300D Polyester
  • Inseam33 in
  • StandardsCSA Z96 Class 3 Level 2, ASTM E96
  • FeaturesSuperior Comfort and Safety in The Toughest Work Environments, Breathable, Test Method ASTM E96, Fluorescent Background Material Colour for Excellent Daytime Visibility, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Waterproof, Breathable Fabric, Stitched and Taped Sealed Seams for 100% Waterproof Protection, Snap Fly Front Overalls, Heavy Duty Suspenders with Quick Release Buckles and Crossover, Hook and Loop Take-Up Straps On Leg Cuffs, Dark Coloured Cuffs Help Conceal Dirt, Take-Up Snaps On Waist For Adjustable Fit
  • Lining MaterialPolyurethane
  • ApplicationEnvironments where High-Visibility and Breathability are Desired
  • High-VisibilityYes
  • Reflective Stripe Border ColourSilver
  • Reflective Stripe Width2 in
  • Tag Size57 x 33 in
  • Garment Type Overall
  • Style Overall
  • Colour Green
  • Size 4XL
  • Maximum Waist Size 57 in
  • Fabric Weight 6 oz/sq yd
  • Includes Suspenders Yes
  • Suspender Material Elastic
  • Breathable Fabric Yes
  • Number of Outside Pockets 0
  • Reflective Stripe Main Colour Silver
  • Seam Style Stitched and Taped
  • Water-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list