!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIB OVERALLS,GREEN,POLYESTER,SZ 4XL

BIB OVERALLS,GREEN,POLYESTER,SZ 4XL

VIKING

BIB OVERALLS,GREEN,POLYESTER,SZ 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BIB OVERALLS,GREEN,POLYESTER,SZ 4XL

BIB OVERALLS,GREEN,POLYESTER,SZ 4XL

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6328PGXXXXL
  • Mfr. Model # 6328PG-XXXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This men's 6328 green safety bib pant is size XXXX-large and is made out of polyester, polyurethane, and elastic. It has high-visibility attributes. It features fully lined and 250gsm insulated garment provides ultimate protection against cold weather, good for up to-30 Degrees c/-22 Degrees f, heavy duty outer shell with 300 denier polyester with polyurethane backing.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2, Class 3
  • ColourGreen
  • Waist ClosureElastic
  • Inseam34 in
  • Maximum Waist Size48 in
  • Size-Body TypeRegular
  • Minimum Waist Size50 in
  • Fabric Weight250 g/sq m
  • Includes Belt LoopsNo
  • Includes SuspendersYes
  • Pass Through PocketsYes
  • Will Fit Over BootsYes
  • Ankle ClosureZipper
  • Breathable FabricYes
  • FitStandard
  • Garment FeaturesFully Lined and 250 gsm Insulated Garment Provides Ultimate Protection Against Cold Weather, Good for up to -30 Degrees C/-22 Degrees F, Heavy Duty Outer Shell with 300 Denier Polyester with PU Backing Material, Double Sewn, Taped and Heat Sealed Seams, Waterproof and Windproof, Generous Sizing for Working Comfort and Mobility
  • Leg FitStraight
  • Maximum Chest Size58 in
  • Reflective Stripe Border ColourOrange
  • Reflective Stripe LocationsWCB/Worksafe/DOT configuration
  • Reflective Stripe Width2 in
  • Reflective Tape TypeVibrance
  • Water-ResistantYes
  • Garment Type Overall
  • Style Overall
  • ANSI Class E
  • Material Polyester, Polyurethane
  • Size 4XL
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Standards CSA Z96-15 Class 2, Level 2. Becomes CSA Class 3 when worn as a suit, ANSI/ISEA 107-2015 Class E, WCB/Worksafe/DOT configuration
  • Cleaning and Care Instructions Wash Cold Machine with Mild Detergent On Gentle Cycle. Hang to Dry. Do Not Put In Dryer or Wring. Do Not Bleach or Iron. Do Not Dry Clean. Keep Away From Fire
  • Features Fully Lined and 250gsm Insulated Garment Provides Ultimate Protection Against Cold Weather, Good for up to -30 Degrees C/-22 Degrees F, Heavy Duty Outer Shell with 300 Denier Polyester with PU Backing Material, Double Sewn, Taped and Heat Sealed Seams, Waterproof and Windproof, Generous Sizing for Working Comfort and Mobility
  • Includes Hammer Loop Yes
  • Moisture-Wicking No
  • Suspender Material Elastic
  • Sub-Brand Handyman
  • Application Traffic Flaggers, Construction, Truckers, Transit authorities, Waste management
  • Designed to Wear Over Clothes Yes
  • Front Stripe Pattern 2 Vertical, 1 Horizontal
  • High-Visibility Yes
  • Minimum Chest Size 56 in
  • Number of Outside Pockets 6
  • Reflective Stripe Border Type Dual reflective straps
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Sewn
  • Seam Style Double sewn, Taped, Heat-sealed
  • Wind-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list