!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SAFETY PANTS, CSA Z196-15, GREEN, SIZE XXL, WAIST 42 IN/INSEAM 33 IN, POLYESTER/PU

MEN'S SAFETY PANTS, CSA Z196-15, GREEN, SIZE XXL, WAIST 42 IN/INSEAM 33 IN, POLYESTER/PU

VIKING

MEN'S SAFETY PANTS, CSA Z196-15, GREEN, SIZE XXL, WAIST 42 IN/INSEAM 33 IN, POLYESTER/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SAFETY PANTS, CSA Z196-15, GREEN, SIZE XXL, WAIST 42 IN/INSEAM 33 IN, POLYESTER/PU

MEN'S SAFETY PANTS, CSA Z196-15, GREEN, SIZE XXL, WAIST 42 IN/INSEAM 33 IN, POLYESTER/PU

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6326PGXXL
  • Mfr. Model # 6326PG-XXL
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Keep yourself dry and comfortable in adverse conditions with these men's safety pants. They are green and made of lightweight polyester and polyurethane, with a fabric weight of 3.6 ounces. They are size XX-large and fit a 42-inch waist with a 33-inch inseam. They have no outside pockets or hammer loop. These pants meet CSA Z196-15 standards.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 2, Class 3
  • ColourGreen
  • Waist ClosureElastic
  • Inseam33 in
  • Maximum Waist Size42 in
  • Fabric Weight125 g/sq m
  • Includes Hammer LoopNo
  • Insulation MaterialPolyurethane
  • Sub-BrandOpen Road
  • Garment Features125 gsm ThermoMAXX Insulation Good up to -30 Degrees C/-22 Degrees F, Waterproof and Windproof, 150 Denier Trilobal Rip-Stop Polyester/PU Material Light Weight and Flexible Even in Cold Conditions
  • Number of Outside Pockets0
  • Water-ResistantYes
  • Garment Type Overall
  • Style Overall
  • ANSI Class E
  • Material Polyester, Polyurethane
  • Size 2XL
  • Insulated for Cold Conditions Yes
  • Standards CSA Z96-15 Class 2, Level 2, and becomes CSA Class 3 when worn as a suit, ANSI/ISEA 107-2015 Class E, WCB/Worksafe/DOT configuration
  • Features 125 gsm ThermoMAXX Insulation Good up to -30 Degrees C/-22 Degrees F, Waterproof and Windproof, 150 Denier Trilobal Rip Stop Polyester/PU Material Light Weight and Flexible Even in Cold Conditions
  • Includes Suspenders Yes
  • Will Fit Over Boots Yes
  • Application Traffic Flaggers, Construction, Truckers
  • High-Visibility Yes
  • Tag Size 42 x 33
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list