Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This men's black bib overall is size X-large and is made out of polyester. It has high-visibility attributes. It features 100% polyester with polyurethane membrane, taped seams, waterproof/breathable 5000/5000 mvp/24hr2 and durable water repellent finish, upper bib lining: 100% polyester fleece, lower body lining: quilted six ounce, reflective material.
Spécifications techniques
ItemHigh Visibility Bib Overalls
GenderMen's
CSA ClassClass 1
ColourBlack
SizeXL
Insulated for Cold ConditionsYes
Includes LiningYes
StandardsANSI Type E, CSA Class 1, Level 2
Ankle TypeZipper
Fabric Weight205 g/sq m
Includes Belt LoopsNo
Includes SuspendersYes
Lining Material100% Polyester Fleece
Pocket LocationsFront, Back
Will Fit Over BootsNo
ApplicationIndustrial
Breathable FabricYes
FitFull
Garment FeaturesReflective Material
Leg FitWide Cut
Maximum Chest Size48 in
Number of Outside Pockets7
Reflective Stripe Border Type4 in Fluorescent
Reflective Stripe Main ColourSilver
Reflective Tape Attachment TypeHeat Sealed
Seam StyleTaped
Water-ResistantYes
Womens SizeXL
Garment TypeOverall
StyleSafety Bib with Flex Fabric
ANSI TypeE
MaterialPolyester
Inseam32 in
Maximum Waist Size42 in
Size-Body TypeRegular
Minimum Waist Size40 in
Cleaning and Care InstructionsMachine Wash in Lukewarm Water at a Gentle Setting, Do Not Use Chlorine Bleach, Tumble Dry at Low Temperature, Iron as Needed on Low Heat Setting, Do Not Dry Clean
Features100% Polyester with PU Membrane, Taped Seams, Waterproof/Breathable 5000/5000 Mvp/24hr² and Durable Water Repellent Finish, Upper Bib Lining: 100% Polyester Fleece, Lower Body Lining: Quilted 6 oz Polyester Insulation, 3M Scotchlite Reflective Material with 4in, Contrast Backing, Adjustable Shoulder Straps, Welded Zipper with Reflective Trim, Side Zipper, Multi-Pocket, Boot Zippers At Bottom Hem, Turned Under Hem Allows For 3in, Tall Extension
Includes Hammer LoopYes
Insulation MaterialPolyester
Pass Through PocketsNo
Suspender MaterialPolyester
Ankle ClosureZipper
Back TypeFlat
Designed to Wear Over ClothesYes
Front Stripe PatternHorizontal
High-VisibilityYes
Minimum Chest Size46 in
Number of Inside Pockets0
Reflective Stripe Border ColourGreen
Reflective Stripe LocationsLegs
Reflective Stripe Width4, 2 in
Reflective Tape Type3M Scotchlite
Tag SizeXL
Wind-ResistantNo
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca