!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALLS,BLACK,POLYESTER,SZ L

BIB OVERALLS,BLACK,POLYESTER,SZ L

TOUGH DUCK

BIB OVERALLS,BLACK,POLYESTER,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALLS,BLACK,POLYESTER,SZ L

BIB OVERALLS,BLACK,POLYESTER,SZ L

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSB071BLKL
  • Mfr. Model # SB071-BLK-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

This women's black bib overall is size large and is made out of polyester. It has high-visibility attributes. It features waterproof or breathable 5000/5000 mvp/24hr2, durable water repellent finish, 3M Scotchlite reflective material with four-inch contrast backing, multi-pocket, boot zippers at bottom hem, turned under hem a, adjustable shoulder strap, hip straps.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderWomen's
  • CSA ClassClass 1
  • ColourBlack
  • Waist ClosureAdjustable Strap
  • Inseam32 in
  • Maximum Waist Size33 in
  • Size-Body TypeRegular
  • Minimum Waist Size31 in
  • Cleaning and Care InstructionsMachine Wash in Lukewarm Water at a Gentle Setting, Do Not Use Chlorine Bleach, Tumble Dry at Low Temperature, Iron as Needed on Low Heat Setting, Do Not Dry Clean
  • FeaturesWaterproof or Breathable 5000/5000 MVP/24hr², Durable Water Repellent Finish, 3M Scotchlite Reflective Material with 4 in Contrast Backing, Multi-Pocket, Boot Zippers at Bottom Hem, Turned Under Hem Allows For 3 in Tall Extension, Flex Fabric
  • Includes Hammer LoopNo
  • Insulation MaterialPolyester
  • Pass Through PocketsNo
  • Suspender MaterialPolyester
  • Ankle ClosureZipper
  • Back TypeX
  • Designed to Wear Over ClothesYes
  • Front Stripe PatternVertical, Horizontal
  • High-VisibilityYes
  • Minimum Chest Size40 in
  • Number of Inside Pockets1
  • Reflective Stripe Border ColourGreen
  • Reflective Stripe LocationsBack, Front, Legs
  • Reflective Stripe Width4 in
  • Reflective Tape Type3M Scotchlite
  • Tag SizeL
  • Wind-ResistantNo
  • Garment Type Overall
  • Style Overall
  • ANSI Type E
  • Material Polyester
  • Size L
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Standards ANSI, CSA
  • Ankle Type Zipper
  • Fabric Weight 205 g/sq m
  • Includes Belt Loops No
  • Includes Suspenders Yes
  • Lining Material Polyester
  • Pocket Locations Front, Back
  • Will Fit Over Boots No
  • Application Industrial
  • Breathable Fabric Yes
  • Fit Full
  • Garment Features Adjustable Shoulder Strap, Hip Straps
  • Leg Fit Wide Cut
  • Maximum Chest Size 42 in
  • Number of Outside Pockets 6
  • Reflective Stripe Border Type Polyester
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Heat Sealed
  • Seam Style Taped
  • Water-Resistant Yes
  • Womens Size L
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list