!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY RAIN BIB OVERALL,BLACK,4XL

SAFETY RAIN BIB OVERALL,BLACK,4XL

TOUGH DUCK

SAFETY RAIN BIB OVERALL,BLACK,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY RAIN BIB OVERALL,BLACK,4XL

SAFETY RAIN BIB OVERALL,BLACK,4XL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSB042BLACK4XL
  • Mfr. Model # SB042-BLACK-4XL
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This men's SB04 black safety bib overall is size XXXXX-large and is made out of polyester. It meets the standards for ANSI Type E, CSA Class 1, Level 2. It features 100% polyester 300D Ripstop with polyurethane membrane, taped seams, waterproof/breathable 5000/5000 mvp/24hr2, 3M Scotchlite reflective material with four-inch contrast backing, adjustable shoulder straps, back ela.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderMen's
  • CSA ClassClass 1
  • ColourBlack
  • Waist ClosureElastic
  • Inseam30 in
  • Maximum Waist Size54 in
  • StandardsANSI Type E, CSA Class 1, Level 2
  • Fabric Weight205 oz
  • Lining MaterialPolyester
  • Ankle ClosureZipper
  • Minimum Chest Size58 in
  • Number of Inside Pockets1
  • Reflective Stripe Width4 in
  • Seam StyleTaped
  • Water-ResistantYes
  • Garment Type Overall
  • Style Safety Rain Bib Overall
  • ANSI Type E
  • Material Polyester
  • Size 5XL
  • Insulated for Cold Conditions No
  • Includes Lining No
  • Minimum Waist Size 52 in
  • Features 100% Polyester 300D Ripstop with PU Membrane, Taped Seams, Waterproof/Breathable 5000/5000 Mvp/24hr², 3M Scotchlite Reflective Material with 4in, Contrast Backing, Adjustable Shoulder Straps, Back Elastic Waist, Outside Chest Pocket, Inside Chest Pocket with Flap Closure, Two Cargo Pockets and Back Pocket with Flap Closure, Two Cargo Pockets and Back Pocket with Flap Closure, Turned Under Hem Allows For 3in, Tall Extension
  • Pocket Locations Back
  • Breathable Fabric Yes
  • Maximum Chest Size 60 in
  • Number of Outside Pockets 3
  • Reflective Tape Type 3M Scotchlite
  • Tag Size 5XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list