INSULATED SAFETY OVERALL,ORG,M
INSULATED SAFETY OVERALL,ORG,M
TOUGH DUCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Blaze Orange traffic bib overall is made of 100% cotton duck, with a six-ounce quilted polyester insulation lining and meets CSA-Z96-09 Class 2, Level 2 standards. It has a zipper closure, hammer loop, and eight outside pockets. This men's medium overall fits a chest size of 38 to 40 inches, a waist size of 32 to 34 inches, and a 32-inch inseam.
Technical Specs
Item High Visibility Bib Overalls
Gender Men's
CSA Class Class 1
ANSI Type O
Material Cotton Duck
Size M
Insulated for Cold Conditions Yes
Includes Lining Yes
Minimum Waist Size 32 in
Features Multi-Pocket Design, Double Knees, Adjustable Shoulder Straps
Lining Material Polyester
Application Road Side Work and Moving Snow Work
High-Visibility Yes
Maximum Chest Size 40 in
Tag Size 34 x 32 in
Wind-Resistant Yes
Garment Type Overall
Style Insulated Safety Overall
ANSI Class 1
Colour Black
Waist Closure Elastic
Inseam 32 in
Maximum Waist Size 34 in
Standards ANSI Type O, Class 1, CSA Class 1, Level 2
Fabric Weight 10 oz
Insulation Material Polyester
Pocket Locations Front, Back, Inside
Garment Features 3M Scotchlite Reflective Material with 4 in Contrast Backing
Minimum Chest Size 38 in
Number of Outside Pockets 7
Water-Resistant Yes