!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
APRON, ANSI/ISEA CUT LEVEL A5, POLYESTER, BUCKLE, 24 IN W, 36 IN L, WHITE

APRON, ANSI/ISEA CUT LEVEL A5, POLYESTER, BUCKLE, 24 IN W, 36 IN L, WHITE

TURTLESKIN

APRON, ANSI/ISEA CUT LEVEL A5, POLYESTER, BUCKLE, 24 IN W, 36 IN L, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
APRON, ANSI/ISEA CUT LEVEL A5, POLYESTER, BUCKLE, 24 IN W, 36 IN L, WHITE

APRON, ANSI/ISEA CUT LEVEL A5, POLYESTER, BUCKLE, 24 IN W, 36 IN L, WHITE

TURTLESKIN

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31LK99
  • Mfr. Model # CPA-45A
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This white apron is universal size and is made out of polyester. It meets the standards for ANSI 105, EN 388, FDA, and has zero pockets. Cut-resistant aprons protect workers from lacerations and abrasion. They cover the front of the worker and are sleeveless with an open back, so workers stay cooler than wearing garments that cover the front and back.

Technical Specs

  • ItemBib Apron
  • Waist ClosureBuckle
  • Length36 in
  • Fabric Weight6 oz
  • ColourWhite
  • StandardsANSI 105, EN 388, FDA
  • Number of Pockets0
  • ANSI/ISEA Cut Level 5
  • Material Polyester
  • Number of Outside Pockets 0
  • Width 24 in
  • Size Universal
  • ANSI/ISEA Abrasion Level 6
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list