!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BI-FOLD UTILITY CBNT

BI-FOLD UTILITY CBNT

GREENLEE

BI-FOLD UTILITY CBNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BI-FOLD UTILITY CBNT

BI-FOLD UTILITY CBNT

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,022.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE5860
  • Mfr. Model # 5860
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 549.0 lbs

Product Details

Features include welded 16-gauge steel construction, 60.4 cu. ft. capacity, 6 swivel and 2 rigid casters. Reinforced steel shelves welded in place for added strength and durability.

Technical Specs

  • ItemBi-Fold Cabinet
  • Overall Height58 in
  • Total Storage Capacity60.4 cubic feet
  • ColourGreen
  • FeaturesStorage Compartments on Each Side, Shelves Feature Large Front Lip, (4) Casters on Each Bi-Fold Section
  • Includes(6) Swivel, (2) 6" (152 mm) Rigid, (2) Pop-Up, D-Ring Style
  • Includes PadlockNo
  • Total Load Capacity549 LB
  • Number of Casters8
  • Number of Shelves8
  • Overall Depth 15 in
  • Overall Width 60 in
  • Locking System (1) Padlock Enclosure
  • Compatible Caster Manufacturer Model No. 503 included: 603 included: 703 not included
  • Handle Type (2) Pop-Up, D-Ring Style
  • Includes Casters Yes
  • Lid Style Bi-Fold
  • Material Steel
  • Number of Doors 0
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list